SAVE FOR MEMORIAL DAY Up to 20% OFFENTER CODE: HEROESMAY 22–24SEE DETAILS

Long Nut, 45 deg, Brass, Tube, 3/8 In., PK10

PARKER| Zoro #: G1751976| Mfr #: 14FL-6

$32.01 /pk

qty
Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Max. Pressure: 1000 psiItem: Long Forged NutFitting Connection Type: Flare
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1751976 Mfr #: 14FL-6
Max. Pressure: 1000 psiItem: Long Forged Nut
Fitting Connection Type: FlareTemp. Range: -65 Degrees To 250 Degrees F
Tube Size: 3/8"Tube Fitting Material: Brass
Specific Fitting Shape: Long NutBasic Fitting Material: Metal
Basic Fitting Shape: NutCountry of Origin (subject to change): United States

Description

Item Long Nut, Type Flare, Tube Size 3/8 In, Thread Size 5/8-18 In, Tube Connection, Material of Construction Brass, Pressure 1000 PSI, Temp. Range -65 To 250 Deg F, Package Quantity 10

Reviews