SAVE FOR MEMORIAL DAY Up to 20% OFFENTER CODE: HEROESMAY 22–24SEE DETAILS

5/8" Flare Brass Long Forged Nut 10PK

PARKER| Zoro #: G0387405| Mfr #: 14FL-10

$69.81 /pk

qty
This item ships free. Details.Standard ground shipping.
Details:
Max. Pressure: 650 psiItem: Long Forged NutFitting Connection Type: Tube
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0387405 Mfr #: 14FL-10
Max. Pressure: 650 psiItem: Long Forged Nut
Fitting Connection Type: TubeTemp. Range: -65 Degrees To 250 Degrees F
Flare Thread Size: 7/8-14Tube Fitting Material: Brass
Specific Fitting Shape: Long NutBasic Fitting Material: Metal
Basic Fitting Shape: NutTube Size: 5/8"
Flare Type: 45 DegreesCountry of Origin (subject to change): United States

Description

Long Forged Nut, Tube Fitting Material Brass, Tube Size 5/8 In., Flare Type 45 Degrees , Flare Thread Size 7/8-14, Max. Pressure 650 psi, Temp. Range -65 Degrees to 250 Degrees F, Package Quantity 10

Reviews