PROJECTS IN BLOOM! 20% OFF SELECT CATEGORIESENTER CODE: SPRINGAPR. 23–30SEE DETAILS & CATEGORIES

3/8" Compression Brass Long Nut 10PK

PARKER| Zoro #: G2242502| Mfr #: 61CL-6

$14.44 /pk

qty
Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Max. Pressure: 75 to 400 psiBasic Fitting Shape: NutFitting Connection Type: Compression
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G2242502 Mfr #: 61CL-6
Max. Pressure: 75 to 400 psiBasic Fitting Shape: Nut
Fitting Connection Type: CompressionTemp. Range: -65 Degrees to 200 Degrees F
Compression Thread Size: 9/16-24Specific Fitting Shape: Long Nut
Tube Size: 3/8"Tube Fitting Material: Brass
Item: Long NutHex Size: 5/8"
Basic Fitting Material: MetalCountry of Origin (subject to change): United States

Description

Long Nut, Tube Fitting Material Brass, Fitting Connection Type Compression, Tube Size 3/8 In., Compression Thread Size 9/16-24, Max. Pressure 75 to 400 psi, Hex Size 5/8 In., Temp. Range -65 Degrees to 200 Degrees F, Package Quantity 10

Reviews