KEEP YOUR SAVINGS RESOLUTION20% OFF SELECT CATEGORIESENTER CODE: CHEERSVALID JAN. 15–22SEE DETAILS AND CATEGORIES

0.17" Barb x 1/16" MNPT Brass Male 90 Degree Elbow

PARKER| Zoro #: G0685212| Mfr #: 229-4-1

$3.44 /ea

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Tube Size: 1/4"
Pipe Size (Fittings): 1/16"
Fitting Connection Type: Barbed
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0685212 Mfr #: 229-4-1
Tube Size: 1/4"Pipe Size (Fittings): 1/16"
Fitting Connection Type: BarbedSpecific Fitting Shape: 90 Degree Elbow
Barb Size: 11/64"Basic Fitting Shape: Elbow
Tube Outside Dia.: 1/4"Basic Fitting Material: Metal
Temp. Range: -65 Degrees to 90 Degrees FItem: Male Elbow, 90 Degrees
Tube Fitting Material: BrassCountry of Origin (subject to change): United States

Description

Male Elbow, 90 Degrees , Tube Fitting Material Brass, Barb Size 11/64 In., Fitting Connection Type Barbed, Tube Size 1/4 In., Pipe Size - Pipe Fitting 1/16 In., Tube Outside Dia. 1/4 In., Temp. Range -65 Degrees to 90 Degrees F

Reviews