0.17" Barb x 1/8" MNPT Brass Male 90 Degree Elbow

PARKER| Zoro #: G1712663| Mfr #: 229-4-2

$2.38 /ea

Orders over $50.00 ship free. Details.Standard ground shipping.
Pipe Size (Fittings): 1/8"Barb Size: 11/64"Tube Size: 1/4"
Save 15%. Sign up for Z-mail.


Zoro #: G1712663 Mfr #: 229-4-2
Pipe Size (Fittings): 1/8"Barb Size: 11/64"
Tube Size: 1/4"Fitting Connection Type: Barbed
Specific Fitting Shape: 90 Degree ElbowItem: Male Elbow, 90 Degrees
Tube Fitting Material: BrassBasic Fitting Material: Metal
Tube Outside Dia.: 1/4"Basic Fitting Shape: Elbow
Temp. Range: -65 Degrees to 90 Degrees FCountry of Origin (subject to change): United States


Male Elbow, 90 Degrees , Tube Fitting Material Brass, Barb Size 11/64 In., Fitting Connection Type Barbed, Tube Size 1/4 In., Pipe Size - Pipe Fitting 1/8 In., Tube Outside Dia. 1/4 In., Temp. Range -65 Degrees to 90 Degrees F