SAVE FOR MEMORIAL DAY Up to 20% OFFENTER CODE: HEROESMAY 22–24SEE DETAILS

1/4" Barb x 1/8" MNPT Brass Male 90 Degree Elbow

PARKER| Zoro #: G0263891| Mfr #: 229-6-2

$3.33 /ea

qty
Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Basic Fitting Shape: ElbowFitting Connection Type: BarbedTemp. Range: -65 Degrees to 90 Degrees F
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0263891 Mfr #: 229-6-2
Basic Fitting Shape: ElbowFitting Connection Type: Barbed
Temp. Range: -65 Degrees to 90 Degrees FSpecific Fitting Shape: 90 Degree Elbow
Basic Fitting Material: MetalPipe Size (Fittings): 1/8"
Tube Size: 3/8"Item: Male Elbow, 90 Degrees
Barb Size: 1/4"Tube Outside Dia.: 3/8"
Tube Fitting Material: BrassCountry of Origin (subject to change): United States

Description

Male Elbow, 90 Degrees , Tube Fitting Material Brass, Barb Size 1/4 In., Fitting Connection Type Barbed, Tube Size 3/8 In., Pipe Size - Pipe Fitting 1/8 In., Tube Outside Dia. 3/8 In., Temp. Range -65 Degrees to 90 Degrees F

Reviews