KEEP YOUR SAVINGS RESOLUTION20% OFF SELECT CATEGORIESENTER CODE: CHEERSVALID JAN. 15–22SEE DETAILS AND CATEGORIES

1/2" FNPT x FNPT x MNPT Brass Branch Tee

PARKER| Zoro #: G0997516| Mfr #: 8-8-8 MBT-B

$38.72 /ea

qty
Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Pipe Size (Fittings): 1/2"
Fitting Length: 1-15/64" x 1-15/32"
Fitting Connection Type: FNPT x FNPT x MNPT
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0997516 Mfr #: 8-8-8 MBT-B
Pipe Size (Fittings): 1/2"Fitting Length: 1-15/64" x 1-15/32"
Fitting Connection Type: FNPT x FNPT x MNPTSpecific Fitting Shape: Branch Tee
Max. Pressure: 2500 PSIPipe Fitting Material: Brass
Basic Fitting Shape: TeeBasic Fitting Material: Metal
Item: Male Branch TeeHex Size: 1-1/16"
Standards: ANSI B31.1, ANSI B31.3, ANSI B1.20.1Country of Origin (subject to change): United States

Description

Male Branch Tee, Pipe Fitting Material Brass, Pipe Size (Fittings) 1/2 In., Fitting Connection Type FNPT x FNPT x MNPT, Standards ANSI B31.1, ANSI B31.3, ANSI B1.20.1, Fitting Length 1-15/64 In. x 1-15/32 In., Max. Pressure 2500 psi, Hex Size 1-1/16 In.

Restrictions and Compliance

*1 : California Proposition 65 : This product contains a chemical known to the State of California to cause birth defects or other reproductive harm.
*2 : California Proposition 65 : This product contains a chemical known to the State of California to cause cancer.
This product is not intended for potable water applications (human consumption – drinking and cooking) and has not been designed to be compliant with the “Safe Drinking Water Act” requirements for low lead in potable water applications. This item is for use, only, in non-potable (non-human consumption) water applications.
***
This is a restricted item. It cannot be used in the USA for potable water applications.

Reviews