SAVE FOR MEMORIAL DAY Up to 20% OFFENTER CODE: HEROESMAY 22–24SEE DETAILS

1/4" FNPT x FNPT x MNPT Brass Branch Tee

PARKER| Zoro #: G1712602| Mfr #: 4-4-4 MBT-B

$25.11 /ea

qty
Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Max. Pressure: 3000 psiBasic Fitting Shape: TeeFitting Connection Type: FNPT x FNPT x MNPT
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1712602 Mfr #: 4-4-4 MBT-B
Max. Pressure: 3000 psiBasic Fitting Shape: Tee
Fitting Connection Type: FNPT x FNPT x MNPTSpecific Fitting Shape: Branch Tee
Fitting Length: 7/8" x 1-3/32"Pipe Size (Fittings): 1/4"
Item: Male Branch TeeHex Size: 3/4"
Basic Fitting Material: MetalStandards: ANSI B31.1, ANSI B31.3, ANSI B1.20.1
Pipe Fitting Material: BrassCountry of Origin (subject to change): United States

Description

Male Branch Tee, Pipe Fitting Material Brass, Pipe Size - Pipe Fitting 1/4 In., Fitting Connection Type FNPT x FNPT x MNPT, Standards ANSI B31.1, ANSI B31.3, ANSI B1.20.1, Fitting Length 7/8 In. x 1-3/32 In., Max. Pressure 3000 psi, Hex Size 3/4 In.

Restrictions and Compliance

*1 : California Proposition 65 : This product contains a chemical known to the State of California to cause birth defects or other reproductive harm.
*2 : California Proposition 65 : This product contains a chemical known to the State of California to cause cancer.
This product is not intended for potable water applications (human consumption – drinking and cooking) and has not been designed to be compliant with the “Safe Drinking Water Act” requirements for low lead in potable water applications. This item is for use, only, in non-potable (non-human consumption) water applications.
***
This is a restricted item. It cannot be used in the USA for potable water applications.

Reviews