KEEP YOUR SAVINGS RESOLUTION20% OFF SELECT CATEGORIESENTER CODE: CHEERSVALID JAN. 15–22SEE DETAILS AND CATEGORIES

1/2" x 1-1/2" MNPT Threaded Brass Close Pipe Nipple

PARKER| Zoro #: G1866977| Mfr #: 8-8 MCN-B

$8.13 /ea

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Pipe Size (Fittings): 1/2"
Pipe Thread Type: MNPT x MNPT
Pressure (PSI): 3900
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1866977 Mfr #: 8-8 MCN-B
Pipe Size (Fittings): 1/2"Pipe Thread Type: MNPT x MNPT
Pressure (PSI): 3900Item: Male Close Nipple
Pipe Type: Pipe NipplePipe Size (Nominal): 1/2"
Overall Pipe Length: 1-1/2"Pipe Connection Type: Threaded on Both Ends
Material (Pipe): BrassStandards: ANSI B31.1, ANSI B31.3, ANSI B1.20.1
Country of Origin (subject to change): United States

Description

Male Close Nipple, Pipe Size 1/2 In, Threaded Connection, Material of Construction Brass, Thread Size 1/2 In, Length 1-1/2 In, Pressure (PSI) 3900, Standards ANSI B31.1, ANSI B31.3, ANSI B1.20.1

Restrictions and Compliance

*1 : California Proposition 65 : This product contains a chemical known to the State of California to cause birth defects or other reproductive harm.
*2 : California Proposition 65 : This product contains a chemical known to the State of California to cause cancer.
This product is not intended for potable water applications (human consumption – drinking and cooking) and has not been designed to be compliant with the “Safe Drinking Water Act” requirements for low lead in potable water applications. This item is for use, only, in non-potable (non-human consumption) water applications.
***
This is a restricted item. It cannot be used in the USA for potable water applications.

Reviews