1/4" x 1-1/8" MNPT Threaded Brass Close Pipe Nipple

PARKER| Zoro #: G2160164| Mfr #: 4-4 MCN-B

$6.38 /ea

qty
Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Pipe Connection Type: Threaded on Both EndsPressure (PSI): 4100Material (Pipe): Brass
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G2160164 Mfr #: 4-4 MCN-B
Pipe Connection Type: Threaded on Both EndsPressure (PSI): 4100
Material (Pipe): BrassOverall Pipe Length: 1-1/8"
Pipe Type: Pipe NippleItem: Male Close Nipple
Pipe Size (Fittings): 1/4"Pipe Thread Type: MNPT x MNPT
Standards: ANSI B31.1, ANSI B31.3, ANSI B1.20.1Pipe Size (Nominal): 1/4"
Country of Origin (subject to change): United States

Description

Male Close Nipple, Pipe Size 1/4 In, Threaded Connection, Material of Construction Brass, Thread Size 1/4 In, Length 1.13 In, Pressure (PSI) 4100, Standards ANSI B31.1, ANSI B31.3, ANSI B1.20.1

Restrictions and Compliance

*1 : California Proposition 65 : This product contains a chemical known to the State of California to cause birth defects or other reproductive harm.
*2 : California Proposition 65 : This product contains a chemical known to the State of California to cause cancer.
This product is not intended for potable water applications (human consumption – drinking and cooking) and has not been designed to be compliant with the “Safe Drinking Water Act” requirements for low lead in potable water applications. This item is for use, only, in non-potable (non-human consumption) water applications.
***
This is a restricted item. It cannot be used in the USA for potable water applications.

Reviews