10-32 MNPT x 0.17" Barb Brass Male Connector

PARKER| Zoro #: G2144904| Mfr #: 28-4-10X32

$2.02 /ea

qty
Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Specific Fitting Shape: Adapter
Tube Size: 1/4"
Basic Fitting Material: Metal
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G2144904 Mfr #: 28-4-10X32
Specific Fitting Shape: AdapterTube Size: 1/4"
Basic Fitting Material: MetalBasic Fitting Shape: Adapter
Hex Size: 1/4"Tube Outside Dia.: 1/4"
Fitting Connection Type: BarbedTemp. Range: -65 Degrees to 90 Degrees F
Tube Fitting Material: BrassBarb Size: 11/64"
Item: Male ConnectorCountry of Origin (subject to change): United States

Description

Male Connector, Pipe Size 10-32, Tube Size 1/4 In, Tube Outside Dia. 1/4 In, Tube Inside Dia. .170 In, Thread Size 10-32, Tube Connection, Material of Construction Brass, Pressure 150 PSI, Temp. Range -65 To 90 Deg F, Hex Size 1/4 In, Length .71 In

Reviews