10-32 MNPT x 1/8" Barb Brass Male Connector

PARKER| Zoro #: G2081956| Mfr #: 27-2

$3.58 /ea

qty
Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Tube Size: 1/4"
Fitting Connection Type: Barbed
Specific Fitting Shape: Adapter
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G2081956 Mfr #: 27-2
Tube Size: 1/4"Fitting Connection Type: Barbed
Specific Fitting Shape: AdapterBarb Size: 1/8"
Basic Fitting Shape: AdapterTube Outside Dia.: 1/4"
Basic Fitting Material: MetalTemp. Range: -65 Degrees to 90 Degrees F
Item: Male ConnectorTube Fitting Material: Brass
Hex Size: 1/4"Country of Origin (subject to change): United States

Description

Male Connector, Pipe Size 10-32, Tube Size 1/4 In, Tube Outside Dia. 1/4 In, Tube Inside Dia. 1/8 In, Thread Size 10-32, Tube Connection, Material of Construction Brass, Pressure 150 PSI, Temp. Range -65 To 90 Deg F, Hex Size 1/4 In, Length .74 In

Reviews