Parker
10-32 MNPT x 0.062" Barb Brass Male Connector
Mfr # 27-1
Zoro # G2460997
$5.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Tube Fitting Material Brass
- Specific Fitting Shape Straight Adapter
- Barb Size 1/16 in
- Fitting Connection Type Barbed
- Tube Size 1/8 in
Explore More Products
- PARKER 0.17" Barb x 1/8" FNPT Brass Female Branch Tee 237-4-2
- PARKER 1/4" Barb x Barb x MNPT Brass Branch Tee 232-6-4
- PARKER 0.17" Barb x 1/8" MNPT Brass Male 90 Degree Elbow 229-4-2
- PARKER 0.17" Barb x 1/16" MNPT Brass Male Connector 28-4-1
- PARKER 0.096" Barb Brass Union 22-5/32
- PARKER 1/8" x 0.17" Barb Brass Male 90 Degree Elbow 229-4-5/32-2
- PARKER 0.096" Barb x 0.096" Barb x 1/8" FNPT Female Branch Tee 237-5/32-2
- PARKER 1/2" x 3/8" Barb Brass Male Connector 28-8-6
- PARKER 1/4" Barb x 1/8" FNPT Brass Female Connector 26-6-4
- PARKER 1/4" Hose Barb x CPI SS Barbed Hose 4-4 B2HT2-SS
- ANDERSON Green Leaf Nylon 1/8 in. D X 1/8 in. D Hose Mender CBSHM1800BG1
- Parker Barbed Tube Fittings