1/4" MNPS x 3/8" Flare Brass Connector 10PK

PARKER| Zoro #: G1637544| Mfr #: 481FHD-6-4

$34.14 /pk

qty
Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Flare Type: Inverted
Fitting Connection Type: MNPS x Flare
Basic Fitting Material: Metal
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1637544 Mfr #: 481FHD-6-4
Flare Type: InvertedFitting Connection Type: MNPS x Flare
Basic Fitting Material: MetalMax. Pressure: 1000 psi
Tube Fitting Material: BrassFlare Thread Size: 5/8-18
Specific Fitting Shape: ConnectorPipe Size (Fittings): 1/4"
Hex Size: 3/4"Tube Size: 3/8"
Basic Fitting Shape: ConnectorItem: Male Connector
Temp. Range: -65 Degrees To 250 Degrees FCompliance: SAE J512
Standards: SAE J512Country of Origin (subject to change): United States

Description

Male Connector, Tube Fitting Material Brass, Tube Size 3/8 In., Pipe Size - Pipe Fitting 1/4 In., Flare Type Inverted, Flare Thread Size 5/8-18, Max. Pressure 1000 psi, Temp. Range -65 Degrees to 250 Degrees F, Hex Size 3/4 In., Standards SAE J512, Compliance SAE J512, Package Quantity 10

Restrictions and Compliance

*1 : California Proposition 65 : This product contains a chemical known to the State of California to cause birth defects or other reproductive harm.
*2 : California Proposition 65 : This product contains a chemical known to the State of California to cause cancer.

Reviews