KEEP YOUR SAVINGS RESOLUTION20% OFF SELECT CATEGORIESENTER CODE: CHEERSVALID JAN. 15–22SEE DETAILS AND CATEGORIES

1/8" x 1/4" x 1/4" Barb Brass Male Connector

PARKER| Zoro #: G1631646| Mfr #: 28-6-2

$1.38 /ea

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Fitting Connection Type: Barbed
Basic Fitting Material: Metal
Tube Fitting Material: Brass
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1631646 Mfr #: 28-6-2
Fitting Connection Type: BarbedBasic Fitting Material: Metal
Tube Fitting Material: BrassSpecific Fitting Shape: Adapter
Barb Size: 1/4"Tube Outside Dia.: 3/8"
Pipe Size (Fittings): 1/8"Hex Size: 7/16"
Tube Size: 3/8"Basic Fitting Shape: Adapter
Item: Male ConnectorTemp. Range: -65 Degrees to 90 Degrees F
Country of Origin (subject to change): United States

Description

Male Connector, Tube Fitting Material Brass, Barb Size 1/4 In., Fitting Connection Type Barbed, Tube Size 3/8 In., Pipe Size - Pipe Fitting 1/8 In., Tube Outside Dia. 3/8 In., Temp. Range -65 Degrees to 90 Degrees F, Hex Size 7/16 In.

Reviews