DUAL SALE ON TOOLS!20% off $150+ WITH CODE: TOOLTIME15% OFF $200+ WITH CODE: DUALTOOLSFEB. 13–20SEE DETAILS & CATEGORIES

Male Connector, 45 deg., Tube x MNPT, PK10

PARKER| Zoro #: G0337951| Mfr #: 48F-3-2

$11.64 /pk

qty
Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Specific Fitting Shape: Connector
Max. Pressure: 450 to 2800 psi
Tube Size: 3/16"
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0337951 Mfr #: 48F-3-2
Specific Fitting Shape: ConnectorMax. Pressure: 450 to 2800 psi
Tube Size: 3/16"Basic Fitting Material: Metal
Basic Fitting Shape: AdapterHex Size: 7/16"
Fitting Connection Type: Flare x MNPTTemp. Range: -65 Degrees To 250 Degrees F
Tube Fitting Material: BrassPipe Size (Fittings): 1/8"
Item: Male ConnectorCountry of Origin (subject to change): United States

Description

Male Connector, Flare, Tube Size 3/16 In, Pipe Size 1/8 In, Tube x MNPT Connection, Material of Construction Brass, Outside Dia .078 In, Thread Size 3/8-24, Hex Size 7/16 In, Length .91 In, Pressure (PSI) 450 To 2800, Temp Range -65 To 250 Deg F, Standards UL Listed For Flammable Liquid, Marine, Refrigeration And Gas, Meets Functional Requirements Of SAE J512 And J513, Package Quantity 10

Reviews