DUAL SALE ON TOOLS!20% off $150+ WITH CODE: TOOLTIME15% OFF $200+ WITH CODE: DUALTOOLSFEB. 13–20SEE DETAILS & CATEGORIES

Male Connector, 45 deg., Tube x MNPT, PK10

PARKER| Zoro #: G0976245| Mfr #: 48F-6-4

$10.40 /pk

qty
Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Specific Fitting Shape: Connector
Tube Size: 3/8"
Fitting Connection Type: Flare x MNPT
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0976245 Mfr #: 48F-6-4
Specific Fitting Shape: ConnectorTube Size: 3/8"
Fitting Connection Type: Flare x MNPTTemp. Range: -65 Degrees To 250 Degrees F
Basic Fitting Material: MetalBasic Fitting Shape: Adapter
Tube Fitting Material: BrassPipe Size (Fittings): 1/4"
Item: Male ConnectorMax. Pressure: 1000 psi
Country of Origin (subject to change): United States

Description

Item Male Connector, Type Flare, Pipe Size 1/4 In, Tube Size 3/8 In, Thread Size 5/8-18 In, Tube x MNPT Connection, Material of Construction Brass, Pressure 1000 PSI, Temp. Range -65 To 250 Deg F, Package Quantity 10

Reviews