BEAT THE HEAT 20% OFF SELECT CATEGORIESENTER CODE: SUMMERHEATJune 18–25SEE DETAILS

Male Connector, 45 deg., Tube x MNPT, PK10

PARKER| Zoro #: G1197095| Mfr #: 48F-8-4

$28.36 /pk

qty
Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Specific Fitting Shape: ConnectorFitting Connection Type: Flare x MNPTPipe Size (Fittings): 1/4"
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1197095 Mfr #: 48F-8-4
Specific Fitting Shape: ConnectorFitting Connection Type: Flare x MNPT
Pipe Size (Fittings): 1/4"Temp. Range: -65 Degrees To 250 Degrees F
Hex Size: 3/4"Tube Size: 1/2"
Basic Fitting Material: MetalBasic Fitting Shape: Adapter
Max. Pressure: 450 to 2800 psiItem: Male Connector
Tube Fitting Material: BrassCountry of Origin (subject to change): United States

Description

Male Connector, Flare, Tube Size 1/2 In, Pipe Size 1/4 In, Tube x MNPT Connection, Material of Construction Brass, Outside Dia .407 In, Thread Size 1/16 In, Hex Size 3/4 In, Length 1.60 In, Pressure (PSI) 450 To 2800, Temp Range -65 To 250 Deg F, Standards UL Listed For Flammable Liquid, Marine, Refrigeration And Gas, Meets Functional Requirements Of SAE J512 And J513, Package Quantity 10

Reviews