Male Connector, 45 deg., Tube x MNPT, PK10

PARKER| Zoro #: G1544015| Mfr #: 48F-8-6

$19.77 /pk

qty
Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Specific Fitting Shape: Connector
Tube Size: 1/2"
Item: Male Connector
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1544015 Mfr #: 48F-8-6
Specific Fitting Shape: ConnectorTube Size: 1/2"
Item: Male ConnectorTemp. Range: -65 Degrees To 250 Degrees F
Basic Fitting Material: MetalBasic Fitting Shape: Adapter
Tube Fitting Material: BrassPipe Size (Fittings): 3/8"
Fitting Connection Type: Flare x MNPTMax. Pressure: 750 psi
Country of Origin (subject to change): United States

Description

Male Connector, Flare, Tube Size 1/2 In, Pipe Size 3/8 In, Tube x MNPT Connection, Material of Construction Brass, Pressure (PSI) 750, Temp Range -65 To 250 Deg F, Standards SAE, ASA, MS, UL, Package Quantity 10

Reviews