BEAT THE HEAT 20% OFF SELECT CATEGORIESENTER CODE: SUMMERHEATJune 18–25SEE DETAILS

1/4" MNPS x 5/16" Flare Brass Connector 10PK

PARKER| Zoro #: G0454842| Mfr #: 481FHD-5-4

$22.44 /pk

qty
Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Compliance: SAE J512Max. Pressure: 1200 psiBasic Fitting Shape: Connector
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0454842 Mfr #: 481FHD-5-4
Compliance: SAE J512Max. Pressure: 1200 psi
Basic Fitting Shape: ConnectorFitting Connection Type: MNPS x Flare
Tube Size: 5/16"Specific Fitting Shape: Connector
Pipe Size (Fittings): 1/4"Tube Fitting Material: Brass
Item: Male ConnectorTemp. Range: -65 Degrees To 250 Degrees F
Flare Thread Size: 1/2-20Hex Size: 19/32"
Basic Fitting Material: MetalStandards: SAE J512
Flare Type: InvertedCountry of Origin (subject to change): United States

Description

Male Connector, Tube Fitting Material Brass, Tube Size 5/16 In., Pipe Size - Pipe Fitting 1/4 In., Flare Type Inverted, Flare Thread Size 1/2-20, Max. Pressure 1200 psi, Temp. Range -65 Degrees to 250 Degrees F, Hex Size 19/32 In., Standards SAE J512, Compliance SAE J512, Package Quantity 10

Restrictions and Compliance

*1 : California Proposition 65 : This product contains a chemical known to the State of California to cause birth defects or other reproductive harm.
*2 : California Proposition 65 : This product contains a chemical known to the State of California to cause cancer.

Reviews