SAVE FOR MEMORIAL DAY Up to 20% OFFENTER CODE: HEROESMAY 22–24SEE DETAILS

1/8" MNPS x 5/16" Flare Brass Connector 10PK

PARKER| Zoro #: G2279347| Mfr #: 481FHD-5-2

$16.22 /pk

qty
Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Max. Pressure: 1200 psiStandards: SAE J512Compliance: SAE J512
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G2279347 Mfr #: 481FHD-5-2
Max. Pressure: 1200 psiStandards: SAE J512
Compliance: SAE J512Tube Size: 5/16"
Fitting Connection Type: MNPS x FlareSpecific Fitting Shape: Connector
Pipe Size (Fittings): 1/8"Item: Male Connector
Tube Fitting Material: BrassBasic Fitting Material: Metal
Flare Thread Size: 1/2-20Basic Fitting Shape: Connector
Flare Type: InvertedTemp. Range: -65 Degrees To 250 Degrees F
Hex Size: 19/32"Country of Origin (subject to change): United States

Description

Male Connector,5/16In,Brass,1200PSI,Pk10

Restrictions and Compliance

*1 : California Proposition 65 : This product contains a chemical known to the State of California to cause birth defects or other reproductive harm.
*2 : California Proposition 65 : This product contains a chemical known to the State of California to cause cancer.

Reviews