15% OFF $100+Enter Code: KICKBACKVALID JAN. 21-22SEE EXCLUSIONS

1/8" MNPS x 1/4" Flare Brass 45 Degree Elbow 10PK

PARKER| Zoro #: G2067082| Mfr #: 2591FHD-4-2

$91.04 /pk

This item ships free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G2067082 Mfr #: 2591FHD-4-2
Basic Fitting Material: MetalStandards: SAE J512
Tube Fitting Material: BrassFlare Type: Inverted
Compliance: SAE J512Temp. Range: -65 Degrees to 250 Degrees F
Item: Male Elbow, 45 DegreesTube Size: 1/4"
Basic Fitting Shape: ElbowSpecific Fitting Shape: 45 Degrees Elbow
Flare Thread Size: 7/16-24Max. Pressure: 1400 psi
Pipe Size (Fittings): 1/8"Country of Origin (subject to change): United States

Product Description

45Dg Male Elbow, 1/4In, Brass, 1400PSI, Pk10

Restrictions and Compliance

*1 : California Proposition 65 : This product contains a chemical known to the State of California to cause birth defects or other reproductive harm.
*2 : California Proposition 65 : This product contains a chemical known to the State of California to cause cancer.

Product Reviews