JUNE 24-2515% OFF ORDERS OF $100+Enter Code: WARRIORSEE EXCLUSIONS

1/4" MNPS x 3/8" Flare Brass 45 Degree Elbow 10PK

PARKER| Zoro #: G2120404| Mfr #: 2591FHD-6-4

$89.00 /pk

This item ships free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G2120404 Mfr #: 2591FHD-6-4
Basic Fitting Material: MetalCompliance: SAE J512
Tube Fitting Material: BrassStandards: SAE J512
Temp. Range: -65 Degrees To 250 Degrees FFlare Type: Inverted
Item: Male Elbow, 45 DegreesTube Size: 3/8"
Pipe Size (Fittings): 1/4"Basic Fitting Shape: Elbow
Specific Fitting Shape: 45 Degrees ElbowFlare Thread Size: 5/8-18
Max. Pressure: 1000 psiCountry of Origin (subject to change): United States

Product Description

45Deg Male Elbow,3/8" Brass,1000PSI,Pk10

Restrictions and Compliance

*1 : California Proposition 65 : This product contains a chemical known to the State of California to cause birth defects or other reproductive harm.
*2 : California Proposition 65 : This product contains a chemical known to the State of California to cause cancer.

Product Reviews