Male Elbow 45 deg., Brass, Flare, PK10

PARKER| Zoro #: G1176481| Mfr #: 249F-10-8

$94.64 /pk

qty
This item ships free. Details.Standard ground shipping.
Details:
Item: Extruded Male Elbow, 90 DegreesTube Fitting Material: BrassMax. Pressure: 650 psi
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1176481 Mfr #: 249F-10-8
Item: Extruded Male Elbow, 90 DegreesTube Fitting Material: Brass
Max. Pressure: 650 psiBasic Fitting Material: Metal
Basic Fitting Shape: ElbowTube Size: 5/8"
Fitting Connection Type: Flare x MNPTSpecific Fitting Shape: 90 Degree Elbow
Temp. Range: -65 Degrees To 250 Degrees FPipe Size (Fittings): 1/2"
Country of Origin (subject to change): United States

Description

Male Elbow 90 Degrees ,Flare, Extruded, Pipe Size 1/2 In., Tube Size 5/8 In., Tube Outside Dia. 5/8 In., Tube Inside Dia. .59, Thread Size 7/8-14, Flare Connection, Material of Construction Brass, Temp. Range -65 to 250 Degrees F, Package Quantity 10

Restrictions and Compliance

*1 : California Proposition 65 : This product contains a chemical known to the State of California to cause birth defects or other reproductive harm.
*2 : California Proposition 65 : This product contains a chemical known to the State of California to cause cancer.

Reviews