SAVE FOR MEMORIAL DAY Up to 20% OFFENTER CODE: HEROESMAY 22–24SEE DETAILS

Male Elbow 45 deg., Brass, Flare, PK10

PARKER| Zoro #: G1407533| Mfr #: 249F-6-2

$146.56 /pk

qty
This item ships free. Details.Standard ground shipping.
Details:
Item: Extruded Male Elbow, 90 DegreesTube Fitting Material: BrassMax. Pressure: 1000 psi
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1407533 Mfr #: 249F-6-2
Item: Extruded Male Elbow, 90 DegreesTube Fitting Material: Brass
Max. Pressure: 1000 psiBasic Fitting Material: Metal
Basic Fitting Shape: ElbowTube Size: 3/8"
Fitting Connection Type: Flare x MNPTSpecific Fitting Shape: 90 Degree Elbow
Temp. Range: -65 Degrees To 250 Degrees FPipe Size (Fittings): 1/8"
Country of Origin (subject to change): United States

Description

Male Elbow 90 Degrees ,Flare, Extruded, Pipe Size 1/8 In., Tube Size 3/8 In., Tube Outside Dia. 3/8 In., Tube Inside Dia. .343, Thread Size 5/8-18, Flare Connection, Material of Construction Brass, Temp. Range -65 to 250 Degrees F, Package Quantity 10

Restrictions and Compliance

*1 : California Proposition 65 : This product contains a chemical known to the State of California to cause birth defects or other reproductive harm.
*2 : California Proposition 65 : This product contains a chemical known to the State of California to cause cancer.

Reviews