SAVE FOR MEMORIAL DAY Up to 20% OFFENTER CODE: HEROESMAY 22–24SEE DETAILS

1/4" Flare x 1/4" MNPT Brass 45 Deg Flare Elbow

PARKER| Zoro #: G0749201| Mfr #: L249F-8-4

$6.61 /ea

qty
Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Item: Male Elbow, 45 Degrees FlareTube Fitting Material: Low Lead BrassMax. Pressure: 750 psi
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0749201 Mfr #: L249F-8-4
Item: Male Elbow, 45 Degrees FlareTube Fitting Material: Low Lead Brass
Max. Pressure: 750 psiBasic Fitting Material: Metal
Basic Fitting Shape: ElbowFitting Connection Type: Flare x MNPT
Flare Type: 45 DegreesSpecific Fitting Shape: 45 Degree Elbow
Temp. Range: -65 Degrees To 250 Degrees FPipe Size (Fittings): 1/4" x 1/4"
Country of Origin (subject to change): United States

Description

Male Elbow, 45 Degrees Flare, Tube Fitting Material Low Lead Brass, Fitting Connection Type Flare x MNPT, Pipe Size - Pipe Fitting 1/4 In. x 1/4 In., Flare Type 45 Degrees , Max. Pressure 750 psi, Temp. Range -65 Degrees to 250 Degrees F

Restrictions and Compliance

*1 : California Proposition 65 : This product contains a chemical known to the State of California to cause birth defects or other reproductive harm.
*2 : California Proposition 65 : This product contains a chemical known to the State of California to cause cancer.
This product has been certified by a third party to be compliant with the “Safe Drinking Water Act” requirements for low lead in potable (human consumption - drinking and cooking) and non-potable water applications (non-human consumption).

Reviews