KEEP YOUR SAVINGS RESOLUTION20% OFF SELECT CATEGORIESENTER CODE: CHEERSVALID JAN. 15–22SEE DETAILS AND CATEGORIES

5/8" Flare x 1/2" MNPT Brass 45 Deg Flare Elbow

PARKER| Zoro #: G1492662| Mfr #: L249F-10-8

$5.83 /ea

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Pipe Size (Fittings): 5/8" x 1/2"
Specific Fitting Shape: 45 Degree Elbow
Item: Male Elbow, 45 Degrees Flare
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1492662 Mfr #: L249F-10-8
Pipe Size (Fittings): 5/8" x 1/2"Specific Fitting Shape: 45 Degree Elbow
Item: Male Elbow, 45 Degrees FlareFitting Connection Type: Flare x MNPT
Temp. Range: -65 Degrees To 250 Degrees FFlare Type: 45 Degrees
Tube Fitting Material: Low Lead BrassMax. Pressure: 650 psi
Basic Fitting Shape: ElbowBasic Fitting Material: Metal
Country of Origin (subject to change): United States

Description

Male Elbow, 45 Degrees Flare, Tube Fitting Material Low Lead Brass, Fitting Connection Type Flare x MNPT, Pipe Size (Fittings) 5/8 In. x 1/2 In., Flare Type 45 Degrees , Max. Pressure 650 psi, Temp. Range -65 Degrees to 250 Degrees F

Restrictions and Compliance

*1 : California Proposition 65 : This product contains a chemical known to the State of California to cause birth defects or other reproductive harm.
*2 : California Proposition 65 : This product contains a chemical known to the State of California to cause cancer.
This product has been certified by a third party to be compliant with the “Safe Drinking Water Act” requirements for low lead in potable (human consumption - drinking and cooking) and non-potable water applications (non-human consumption).

Reviews