HOW MUCH WILL YOU SAVE?20% off $200+WITH CODE: MOREFEB. 21–22SEE EXCLUSIONS

Male Elbow, 45deg, Brass, Tube x MNPT, PK10

PARKER| Zoro #: G1861246| Mfr #: 149F-12-12

$142.95 /pk

qty
This item ships free. Details.Standard ground shipping.
Details:
Specific Fitting Shape: 90 Degree Elbow
Tube Size: 3/4"
Fitting Connection Type: Flare x MNPT
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1861246 Mfr #: 149F-12-12
Specific Fitting Shape: 90 Degree ElbowTube Size: 3/4"
Fitting Connection Type: Flare x MNPTTemp. Range: -65 Degrees To 250 Degrees F
Basic Fitting Material: MetalBasic Fitting Shape: Elbow
Tube Fitting Material: BrassPipe Size (Fittings): 3/4"
Item: Male Elbow, 90 DegreesMax. Pressure: 450 to 2800 psi
Country of Origin (subject to change): United States

Description

Item Male Elbow, Type Flare, Pipe Size 3/4 In, Tube Size 3/4 In, Thread Size 3/4-16 In, Tube x MNPT Connection, Material of Construction Brass, Pressure 450 To 2800 PSI, Temp. Range -65 To 250 Deg F, Outside Dia. .626 In, Length 1.60 In, Package Quantity 10

Reviews