SAVE FOR MEMORIAL DAY Up to 20% OFFENTER CODE: HEROESMAY 22–24SEE DETAILS

Male Elbow, 45deg, Brass, Tube x MNPT, PK10

PARKER| Zoro #: G1371212| Mfr #: 149F-8-4

$46.50 /pk

qty
Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Max. Pressure: 450 to 2800 psiItem: Male Elbow, 90 DegreesFitting Connection Type: Flare x MNPT
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1371212 Mfr #: 149F-8-4
Max. Pressure: 450 to 2800 psiItem: Male Elbow, 90 Degrees
Fitting Connection Type: Flare x MNPTTemp. Range: -65 Degrees To 250 Degrees F
Tube Size: 1/2"Tube Fitting Material: Brass
Specific Fitting Shape: 90 Degree ElbowBasic Fitting Material: Metal
Pipe Size (Fittings): 1/4"Basic Fitting Shape: Elbow
Country of Origin (subject to change): United States

Description

Item Male Elbow, Type Flare, Pipe Size 1/4 In, Tube Size 1/2 In, Thread Size 3/4-16 In, Tube x MNPT Connection, Material of Construction Brass, Pressure 450 To 2800 PSI, Temp. Range -65 To 250 Deg F, Outside Dia. .282 In, Length 1.20 In, Package Quantity 10

Reviews