1/2" Flare x MNPS Brass 90 Degree Elbow 10PK

PARKER| Zoro #: G0326575| Mfr #: 2491FHD-8-8

$67.20 /pk

This item ships free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G0326575 Mfr #: 2491FHD-8-8
Basic Fitting Material: MetalStandards: SAE J512
Tube Fitting Material: BrassFlare Type: Inverted
Compliance: SAE J512Temp. Range: -65 Degrees to 250 Degrees F
Item: Male Elbow, 90 DegreesTube Size: 1/2"
Pipe Size (Fittings): 1/2"Basic Fitting Shape: Elbow
Specific Fitting Shape: 90 Degrees ElbowFlare Thread Size: 3/4-18
Max. Pressure: 750 psiCountry of Origin (subject to change): United States

Product Description

90Deg Male Elbow, 1/2In, Brass, 750PSI, Pk10

Restrictions and Compliance

*1 : California Proposition 65 : This product contains a chemical known to the State of California to cause birth defects or other reproductive harm.
*2 : California Proposition 65 : This product contains a chemical known to the State of California to cause cancer.

Product Reviews