1/4" Flare x MNPS Brass 90 Degree Elbow 10PK

PARKER| Zoro #: G0336436| Mfr #: 2491FHD-4-4

$36.70 /pk

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G0336436 Mfr #: 2491FHD-4-4
Basic Fitting Material: MetalStandards: SAE J512
Tube Fitting Material: BrassFlare Type: Inverted
Compliance: SAE J512Temp. Range: -65 Degrees to 250 Degrees F
Item: Male Elbow, 90 DegreesTube Size: 1/4"
Pipe Size (Fittings): 1/4"Basic Fitting Shape: Elbow
Specific Fitting Shape: 90 Degrees ElbowFlare Thread Size: 7/16-24
Max. Pressure: 1400 psiCountry of Origin (subject to change): United States

Product Description

90Deg Mle Elbow, 1/4", Brass, 1400PSI, Pk10

Restrictions and Compliance

*1 : California Proposition 65 : This product contains a chemical known to the State of California to cause birth defects or other reproductive harm.
*2 : California Proposition 65 : This product contains a chemical known to the State of California to cause cancer.

Product Reviews