BEAT THE HEAT 20% OFF SELECT CATEGORIESENTER CODE: SUMMERHEATJune 18–25SEE DETAILS

1/8" MNPS x 1/4" Flare Brass 90 Degree Elbow 10PK

PARKER| Zoro #: G1663234| Mfr #: 2491FHD-4-2

$24.57 /pk

qty
Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Max. Pressure: 1400 psiStandards: SAE J512Compliance: SAE J512
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1663234 Mfr #: 2491FHD-4-2
Max. Pressure: 1400 psiStandards: SAE J512
Compliance: SAE J512Tube Size: 1/4"
Fitting Connection Type: MNPS x FlareSpecific Fitting Shape: 90 Degree Elbow
Pipe Size (Fittings): 1/8"Item: Male Elbow, 90 Degrees
Tube Fitting Material: BrassBasic Fitting Material: Metal
Flare Thread Size: 7/16-24Basic Fitting Shape: Elbow
Flare Type: InvertedTemp. Range: -65 Degrees To 250 Degrees F
Country of Origin (subject to change): United States

Description

Male Elbow, 90 Degrees , Tube Fitting Material Brass, Tube Size 1/4 In., Pipe Size - Pipe Fitting 1/8 In., Flare Type Inverted, Flare Thread Size 7/16-24, Max. Pressure 1400 psi, Temp. Range -65 Degrees to 250 Degrees F, Standards SAE J512, Compliance SAE J512, Package Quantity 10

Restrictions and Compliance

*1 : California Proposition 65 : This product contains a chemical known to the State of California to cause birth defects or other reproductive harm.
*2 : California Proposition 65 : This product contains a chemical known to the State of California to cause cancer.

Reviews