3/8" Flare x MNPS Brass 90 Degree Elbow 10PK

PARKER| Zoro #: G0623804| Mfr #: 2491FHD-6-6

$54.00 /pk

qty
This item ships free. Details.Standard ground shipping.
Details:
Flare Type: InvertedSpecific Fitting Shape: 90 Degree ElbowPipe Size (Fittings): 3/8"
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0623804 Mfr #: 2491FHD-6-6
Flare Type: InvertedSpecific Fitting Shape: 90 Degree Elbow
Pipe Size (Fittings): 3/8"Compliance: SAE J512
Basic Fitting Shape: ElbowTemp. Range: -65 Degrees To 250 Degrees F
Max. Pressure: 1000 psiTube Size: 3/8"
Basic Fitting Material: MetalItem: Male Elbow, 90 Degrees
Flare Thread Size: 5/8-18Fitting Connection Type: Flare x MNPS
Tube Fitting Material: BrassStandards: SAE J512
Country of Origin (subject to change): United States

Description

Male Elbow, 90 Degrees , Tube Fitting Material Brass, Tube Size 3/8 In., Pipe Size - Pipe Fitting 3/8 In., Flare Type Inverted, Flare Thread Size 5/8-18, Max. Pressure 1000 psi, Temp. Range -65 Degrees to 250 Degrees F, Standards SAE J512, Compliance SAE J512, Package Quantity 10

Restrictions and Compliance

*1 : California Proposition 65 : This product contains a chemical known to the State of California to cause birth defects or other reproductive harm.
*2 : California Proposition 65 : This product contains a chemical known to the State of California to cause cancer.

Reviews