SAVE FOR MEMORIAL DAY Up to 20% OFFENTER CODE: HEROESMAY 22–24SEE DETAILS

1/8" MNPS x 5/16" Flare Brass 90 Degree Elbow 10PK

PARKER| Zoro #: G1777894| Mfr #: 2491FHD-5-2

$29.32 /pk

qty
Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Max. Pressure: 1200 psiStandards: SAE J512Compliance: SAE J512
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1777894 Mfr #: 2491FHD-5-2
Max. Pressure: 1200 psiStandards: SAE J512
Compliance: SAE J512Tube Size: 5/16"
Fitting Connection Type: MNPS x FlareSpecific Fitting Shape: 90 Degree Elbow
Pipe Size (Fittings): 1/8"Item: Male Elbow, 90 Degrees
Tube Fitting Material: BrassBasic Fitting Material: Metal
Flare Thread Size: 1/2-20Basic Fitting Shape: Elbow
Flare Type: InvertedTemp. Range: -65 Degrees To 250 Degrees F
Country of Origin (subject to change): United States

Description

90Dg Male Elbow,5/16",Brass,1200PSI,Pk10

Restrictions and Compliance

*1 : California Proposition 65 : This product contains a chemical known to the State of California to cause birth defects or other reproductive harm.
*2 : California Proposition 65 : This product contains a chemical known to the State of California to cause cancer.

Reviews