1/2" Flare x 5/8" MNPS Brass 90 Degree Elbow 10PK

PARKER| Zoro #: G1023434| Mfr #: 2491FHD-10-8

$104.53 /pk

qty
This item ships free. Details.Standard ground shipping.
Details:
Specific Fitting Shape: 90 Degree Elbow
Max. Pressure: 650 psi
Tube Size: 5/8"
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1023434 Mfr #: 2491FHD-10-8
Specific Fitting Shape: 90 Degree ElbowMax. Pressure: 650 psi
Tube Size: 5/8"Basic Fitting Material: Metal
Basic Fitting Shape: ElbowStandards: SAE J512
Flare Thread Size: 7/8-18Flare Type: Inverted
Compliance: SAE J512Fitting Connection Type: Flare x MNPS
Temp. Range: -65 Degrees To 250 Degrees FTube Fitting Material: Brass
Pipe Size (Fittings): 1/2"Item: Male Elbow, 90 Degrees
Country of Origin (subject to change): United States

Description

90Deg Male Elbow,5/8In,Brass,650PSI,Pk10

Restrictions and Compliance

*1 : California Proposition 65 : This product contains a chemical known to the State of California to cause birth defects or other reproductive harm.
*2 : California Proposition 65 : This product contains a chemical known to the State of California to cause cancer.

Reviews