20% OFF YOUR PURCHASE OF $200+ENTER CODE: SHOWFLOWVALID APRIL 26-27SEE EXCLUSIONS

1/4" Tube x MNPT Brass Swivel 90 Degree Elbow 10PK

PARKER| Zoro #: G1967366| Mfr #: W169PLP-4-4

$40.01 /pk

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G1967366 Mfr #: W169PLP-4-4
Basic Fitting Material: MetalBasic Fitting Shape: Elbow
Fitting Connection Type: Tube x MNPTPipe Size (Fittings): 1/4"
Specific Fitting Shape: 90 Degrees Swivel ElbowMax. Pressure: 300 psi
Tube Size: 1/4"Temp. Range: 0 Degrees to 200 Degrees F
Item: Swivel Elbow, 90 DegreesHex Size: 9/16"
Tube Fitting Material: Nickel Plated BrassCountry of Origin (subject to change): United States

Product Description

Swivel Elbow, 90 Degrees , Tube Fitting Material Nickel Plated Brass, Fitting Connection Type Tube x MNPT, Pipe Size (Fittings) 1/4 In., Tube Size 1/4 In., Max. Pressure 300 psi, Temp. Range 0 Degrees to 200 Degrees F, Hex Size 9/16 In., Package Quantity 10

Product Reviews