20% OFF $200+ / 25% OFF $300+Enter Code: SEPTSAVEVALID SEPT. 18–20SEE EXCLUSIONS

1/4" MNPT x 1/8" Tube Brass Swivel 90 Degree Elbow 10PK

PARKER| Zoro #: G1011665| Mfr #: W169PLP-2-4

$123.00 /pk

This item ships free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G1011665 Mfr #: W169PLP-2-4
Basic Fitting Material: MetalBasic Fitting Shape: Elbow
Item: Swivel Elbow, 90 DegreesHex Size: 9/16"
Tube Fitting Material: Nickel Plated BrassFitting Connection Type: Tube x MNPT
Pipe Size (Fittings): 1/4"Specific Fitting Shape: 90 Degrees Swivel Elbow
Max. Pressure: 300 psiTube Size: 1/8"
Temp. Range: 0 Degrees to 200 Degrees FCountry of Origin (subject to change): United States

Product Description

Swivel Elbow, 90 Degrees , Tube Fitting Material Nickel Plated Brass, Fitting Connection Type Tube x MNPT, Pipe Size (Fittings) 1/4 In., Tube Size 1/8 In., Max. Pressure 300 psi, Temp. Range 0 Degrees to 200 Degrees F, Hex Size 9/16 In., Package Quantity 10

Product Reviews