SAVE FOR MEMORIAL DAY Up to 20% OFFENTER CODE: HEROESMAY 22–24SEE DETAILS

Male Elbow, 90deg, Brass, Tube x MNPT, PK10

PARKER| Zoro #: G1460751| Mfr #: 149F-4-4

$36.82 /pk

qty
Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Item: Forged Male Elbow, 90 DegreesTube Fitting Material: BrassMax. Pressure: 450 to 2800 psi
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1460751 Mfr #: 149F-4-4
Item: Forged Male Elbow, 90 DegreesTube Fitting Material: Brass
Max. Pressure: 450 to 2800 psiBasic Fitting Material: Metal
Basic Fitting Shape: ElbowTube Size: 1/4"
Fitting Connection Type: Flare x MNPTSpecific Fitting Shape: 90 Degree Elbow
Temp. Range: -65 Degrees To 250 Degrees FPipe Size (Fittings): 1/4"
Country of Origin (subject to change): United States

Description

Male Elbow, Flare, Tube Size 1/4 In, Pipe Size 1/4 In, Tube x MNPT Connection, Material of Construction Brass, Outside Dia .189 In, Thread Size 7/16-20, Length .89 In, Pressure (PSI) 450 To 2800, Temp Range -65 To 250 Deg F, Standards UL Listed For Flammable Liquid, Marine, Refrigeration And Gas, Meets Functional Requirements Of SAE J512 And J513, Package Quantity 10

Reviews