KEEP YOUR SAVINGS RESOLUTION20% OFF SELECT CATEGORIESENTER CODE: CHEERSVALID JAN. 15–22SEE DETAILS AND CATEGORIES

1/2" MNPT Brass Long Hex Nipple

PARKER| Zoro #: G0808997| Mfr #: 8-8 MHLN-B 3.0

$22.55 /ea

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Pipe Size (Fittings): 1/2"
Item: Male Hex Long Nipple
Fitting Connection Type: MNPT
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0808997 Mfr #: 8-8 MHLN-B 3.0
Pipe Size (Fittings): 1/2"Item: Male Hex Long Nipple
Fitting Connection Type: MNPTSpecific Fitting Shape: Hex Long Nipple
Max. Pressure: 3900 psiBasic Fitting Material: Metal
Pipe Fitting Material: BrassStandards: ANSI B31.1, ANSI B31.3, ANSI B1.20.1
Basic Fitting Shape: NippleHex Size: 7/8"
Country of Origin (subject to change): United States

Description

Male Hex Long Nipple, Pipe Fitting Material Brass, Pipe Size (Fittings) 1/2 In., Fitting Connection Type MNPT, Standards ANSI B31.1, ANSI B31.3, ANSI B1.20.1, Max. Pressure 3900 psi, Hex Size 7/8 In., Temp. Range -

Restrictions and Compliance

*1 : California Proposition 65 : This product contains a chemical known to the State of California to cause birth defects or other reproductive harm.
*2 : California Proposition 65 : This product contains a chemical known to the State of California to cause cancer.
This product is not intended for potable water applications (human consumption – drinking and cooking) and has not been designed to be compliant with the “Safe Drinking Water Act” requirements for low lead in potable water applications. This item is for use, only, in non-potable (non-human consumption) water applications.
***
This is a restricted item. It cannot be used in the USA for potable water applications.

Reviews