This item is Discontinued.

Parker Male Run Tee, 1/4 in. Thread Sz, 2.27 in L 371PTC-6-4

Male Run Tee, 1/4 in. Thread Sz, 2.27 in L (Discontinued)

  • Mfr # 371PTC-6-4
  • Zoro # G5434740
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
371PTC-6-4
Zoro #
G5434740
UPC #
-
Country of Origin
United States

Dimensions

Pipe Size
1/4 in
Tube Size
3/8 in
Outside Dia.
3/8 in
Thread Size
1/4 in
Length
2.27 in
Hex Size
3/4 in
Overall Length
2 9/32 in
Fitting Side B Tube Outer Diameter
3/8 in
Fitting Side A Pipe Size
1/4 in
Fitting Side C Tube Outer Diameter
3/8 in
Fitting Pipe Size
1/4 in
For Tube Outside Diameter
3/8 in

Details

Item
Male Run Tee
Pressure (PSI)
250
Connection
Tube x MNPT
For Use With
SAE J844 Tubing
Sub-Category
Tees
Temp. Range
-40 Degrees to 200 Degrees F
Material
Nylon
Gasket Material
Buna N
Standards
DOT FMVSS 571.106, SAE J1131, SAE J2494-3
Type
DOT Fitting
Application
Air
Color
Black
Compatible Tube Material
Nylon (J844 Type A and B), Stainless Steel
Minimum Operating Temperature
-40 Degrees F
System of Measurement
Imperial
Resistance Properties
Compact-Resistant, Impact-Resistant
Specific Fitting Shape
Adapter Tee
Fitting Material
Composite
Maximum Operating Temperature
200 Degrees F
Fitting Side C Connection Type
Push-to-Connect
Maximum Operating Pressure
250 psi
Includes Pre-Applied Thread Sealant
No
Fitting Side A Connection Type
NPTF
Fitting Side B Connection Type
Push-to-Connect
For Tube OD
3/8 in x 3/8 in
Connection Type
NPTF x Push-to-Connect x Push-to-Connect
End Connection Type
Push-to-Connect, Threaded
Fitting Body Material
Composite
Fitting Shape
Tee

Description

Male Run Tee, Application Air, Color Black, Fitting Side A Connection Type NPTF, Fitting Side B Connection Type Push-to-Connect, Fitting Side C Connection Type Push-to-Connect, Fitting Side A Pipe Size 1/4 in, Includes Pre-Applied Thread Sealant No, Fitting Side B Tube Outer Diameter 3/8 in, Fitting Side C Tube Outer Diameter 3/8 in, Fitting Material Composite, Maximum Operating Pressure 250 psi, Maximum Operating Temperature 200 Degrees F, Overall Length 2 9/32 in

Restrictions

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.