Parker
Brass Pipe Fitting, MNPT x MNPT x MNPT, 1/2" Pipe Size
Mfr # 8-8-8 MT-B
Zoro # G0669392
$58.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Pipe Size - Pipe Fitting 1/2"
- Specific Fitting Shape Tee
- Pipe Fitting Material Brass
- Fitting Connection Type MNPT x MNPT x MNPT
- Basic Pipe Fitting Material Metal
Explore More Products
- PARKER Brass Pipe Fitting, FNPT x MNPT, 1/4" Pipe Size 4-4 RA-B
- PARKER Brass Hex Head Plug, MNPT, 3/8" Pipe Size VS218P-6
- PARKER Hex Nipple, Brass, 1/2 x 3/8 in, MNPT 216P-8-6
- PARKER Extruded Branch Tee, Brass, 3/8 in, NPT 2224P-6
- PARKER Brass Dryseal Pipe Fitting, FNPT x MNPT, 1/4" Pipe Size 207ACBH-4
- PARKER Brass Extruded Street Elbow, 90 Degrees, FNPT x MNPT, 3/4" Pipe Size VS2202P-12-12
- PARKER Street Tee, Brass, 3/4", FNPT x MNPT x FNPT 12-12-12 ST-B
- PARKER Reducing Adapter, Brass, 1/2 x 3/8 in 1/2 X 3/8 PTR-B
- PARKER 45 Street Elbow, Brass, 1/2 in, NPTF 1/2 CD45-B
- MIDWEST FASTENER 5/8" Brass Compression Nuts 5PK 35688
- ANDERSON METALS Nipple Hex Brass Mpt 3/4 756122-12
- Parker Brass Pipe Fittings