Parker
Brass Pipe Fitting, MNPT x MNPT x MNPT, 1/4" Pipe Size
Mfr # 4-4-4 MT-B
Zoro # G0794997
$43.85
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Pipe Size - Pipe Fitting 1/4"
- Specific Fitting Shape Hex Tee
- Pipe Fitting Material Brass
- Fitting Connection Type MNPT x MNPT x MNPT
- Basic Pipe Fitting Material Metal
Explore More Products
- PARKER Brass Pipe Fitting, MNPT x FNPT, 1/2" x 3/8" Pipe Size 8-6 RB-B
- PARKER Hex Reducing Nipple, Brass, 3/4 x 1/2 in 216P-12-8
- PARKER Brass Countersunk Hex Head Plug, MNPT, 1/8" Pipe Size 219P-2
- PARKER Hex Head Plug, Brass, 3/8" Pipe Size, MNPT 218P-6
- PARKER Nipple, Brass, 3/8 in Pipe Size, MNPT 215PN-6
- PARKER Hex Reducing Nipple, Brass, 1/2 x 1/4 in 216P-8-4
- PARKER 90 Elbow, Brass, 1" Pipe Size, 1200 PSI 1 DD-B
- PARKER Brass Dryseal Pipe Fitting, FNPT x FNPT, 3/8" Pipe Size 212P-6
- PARKER Coupling, Brass, 3/8 x 1/4 in, Female NPTF 3/8 X 1/4 GG-B
- ZORO SELECT Reducing Branch Tee, Brass, 1 x 1/4 x 1 in ZUSA-PF-10470
- PARKER Brass Hex Nipple, MNPT, 3/8" Pipe Size VS216P-6
- Parker Fittings