STOCK UP & SAVE!20% OFF SELECT CATEGORIESENTER CODE: GR8SAVNGS VALID DEC. 4–11SEE DETAILS AND CATEGORIES

Manifold, 3/8NPT, Valveair II Series

PARKER| Zoro #: G1625391| Mfr #: K142230

$218.04 /ea

This item ships free. Details.Standard ground shipping.
Details:
Width (In.): 3.38
Series: Valveair II
Item: Manifold
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1625391 Mfr #: K142230
Width (In.): 3.38Series: Valveair II
Item: ManifoldLength (In.): 7.56
NPT Port (In.): 3/8For Use With: 3FEW1, 3FEW3, 3FEV9, 3FEW7, 3FEX1, 3FEX8, 3FEX5, 3FEX3, 3FEY1
Number of Stations: 1Height (In.): 2.56
Country of Origin (subject to change): United States

Description

Manifold, Valveair II Series, Number of Stations 1, NPT Port 3/8 In, Length 7.56 In, Width 3.38 In, Height 2.56 In, For Use With 3FEW1, 3FEW3, 3FEV9, 3FEW7, 3FEX1, 3FEX8, 3FEX5, 3FEX3, 3FEY1

Reviews