Manifold, 3/4NPT, Valveair II Series

PARKER| Zoro #: G0570114| Mfr #: K142270

$220.50 /ea

This item ships free. Details.Standard ground shipping.
Details:
NPT Port (In.): 3/4
For Use With: 3FEW1, 3FEW3, 3FEV9, 3FEW7, 3FEX1, 3FEX8, 3FEX5, 3FEX3, 3FEY1
Width (In.): 3.38
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0570114 Mfr #: K142270
NPT Port (In.): 3/4For Use With: 3FEW1, 3FEW3, 3FEV9, 3FEW7, 3FEX1, 3FEX8, 3FEX5, 3FEX3, 3FEY1
Width (In.): 3.38Height (In.): 2.56
Series: Valveair IILength (In.): 7.56
Number of Stations: 1Country of Origin (subject to change): United States

Description

Manifold, Valveair II Series, Number of Stations 1, NPT Port 3/4 In, Length 7.56 In, Width 3.38 In, Height 2.56 In, For Use With G0659967, G3027053, G0937124, G3049532, G0921042, G2308905, G1990371, G1834375, G0264223

Reviews