KEEP YOUR SAVINGS RESOLUTION20% OFF SELECT CATEGORIESENTER CODE: CHEERSVALID JAN. 15–22SEE DETAILS AND CATEGORIES

Manifold Valve, 1/2 In FNPT, 2 7/8 In L

PARKER| Zoro #: G0891055| Mfr #: HLS28M8F4F-GR

$194.92 /ea

This item ships free. Details.Standard ground shipping.
Details:
Item: Instrumentation Manifold Valve
Body Material: Stainless steel
Drain: 1/4" FNPT
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0891055 Mfr #: HLS28M8F4F-GR
Item: Instrumentation Manifold ValveBody Material: Stainless steel
Drain: 1/4" FNPTInlet: 1/2" FNPT
Temp.: -65 to 500 Degrees FSeals: PTFE
Outlet: 1/2" FNPTLength: 2-7/8"
Height: 6"Standards: ANSI Class 2500
Pressure: 6,000 PSIGCountry of Origin (subject to change): United Kingdom

Description

Instrumentation Manifold Valve, Height 6 In., Length 2-7/8 In., Temp. -65 to 500 Degrees F, Pressure 6,000 PSIG, Inlet 1/2 In. FNPT, Outlet 1/2 In. FNPT, Body Material Stainless Steel, Seals PTFE, Drain 1/4 In. FNPT, Standards ANSI Class 2500

Restrictions and Compliance

*1 : California Proposition 65 : This product contains a chemical known to the State of California to cause birth defects or other reproductive harm.
*2 : California Proposition 65 : This product contains a chemical known to the State of California to cause cancer.

Reviews