This item is Discontinued.

Parker Manifold Valve, 1/2 In FNPT, Height 6 In HLS2V

Manifold Valve, 1/2 In FNPT, Height 6 In (Discontinued)

  • Mfr # HLS2V
  • Zoro # G2880473
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
HLS2V
Zoro #
G2880473
UPC #
-
Country of Origin
United Kingdom

Dimensions

Height
6 in
Length
2 1/2 in
Overall Length
63 1/2 in
Overall Height
6 in

Details

Item
Instrumentation Manifold Valve
Inlet
1/2 in FNPT
Outlet
1/2 in FNPT
Drain
1/4" FNPT
Standards
ANSI Class 2500, ANSI Class 4500
Temp.
-65 to 500 Degrees F
Body Material
316 Stainless Steel
Pressure
6,000 psi
Seals
PTFE
Minimum Operating Temperature
-65 Degrees F
Temperature
-65 to 500 Degrees F
Maximum Operating Temperature
500 Degrees F
Outlet Connection
1/2" FNPT
Inlet Connection
1/2" FNPT

Description

Instrumentation Manifold Valve, Body Material 316 Stainless Steel, Drain 1/4 In. FNPT, Inlet Connection 1/2 In. FNPT, Outlet Connection 1/2 In. FNPT, Pressure 6,000 psi, Seals PTFE, Temperature -65 to 500 Degrees F, Standards ANSI Class 2500, ANSI Class 4500, Overall Height 6 in, Overall Length 63 1/2 in, Maximum Operating Temperature 500 Degrees F, Minimum Operating Temperature -65 Degrees F

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.