Our hard workin’ customer service team will be taking a break on Nov. 23 to celebrate Thanksgiving Day. You can still place orders on zoro.com or send questions via our contact form. Regular customer service hours resume on Friday, Nov. 24 at 6 a.m. CT.
BLACK FRIDAY SALE!20% OFF 5 CATEGORIESENTER CODE: BFTWNTYNOV. 24 ONLYSEE DETAILS AND CATEGORIES

Manual Air Control Valve, 3-Way, 1/4In NPT

PARKER| Zoro #: G2163481| Mfr #: 524A11000

$95.63 /ea

This item ships free. Details.Standard ground shipping.
Details:
Center Position: Closed
Temp. Range: 32 Degrees to 175 Degrees F
Item: Manual Air Control Valve
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G2163481 Mfr #: 524A11000
Center Position: ClosedTemp. Range: 32 Degrees to 175 Degrees F
Item: Manual Air Control ValveOverall Width: 1"
Actuator/Return: Roller/SpringConnection: NPT
Overall Height: 1-1/2"Pipe Size: 1/4"
Series: Directair 4Overall Length: 4-1/4"
Body Material: AluminumCoefficient of Volume: 0.8
Air Valve Type: 3-Way, 2-PositionMax. Pressure: 150 psi
Country of Origin (subject to change): United States

Description

Manual Air Control Valve, 3-Way, 2-Position, Pipe Size 1/4 In., Actuator/Return Roller/Spring, Coefficient of Volume 0.8, Temp. Range 32 Degrees to 175 Degrees F, Max. Pressure 150 psi, Connection NPT, Closed Center Position, Body Material Aluminum, Overall Length 4-1/4 In., Overall Height 1-1/2 In., Overall Width 1 In.

Reviews