BLACK FRIDAY SALE!20% OFF 5 CATEGORIESENTER CODE: BFTWNTYNOV. 24 ONLYSEE DETAILS AND CATEGORIES

Manual Air Control Valve, 3-Way, 1/8In NPT

PARKER| Zoro #: G1293171| Mfr #: 404211000

$74.06 /ea

This item ships free. Details.Standard ground shipping.
Details:
Center Position: Closed
Temp. Range: 32 Degrees to 175 Degrees F
Item: Manual Air Control Valve
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1293171 Mfr #: 404211000
Center Position: ClosedTemp. Range: 32 Degrees to 175 Degrees F
Item: Manual Air Control ValveOverall Width: 1/2"
Actuator/Return: Roller/SpringConnection: NPT
Overall Height: 2-1/4"Pipe Size: 1/8"
Series: Directair 2Overall Length: 4-1/4"
Body Material: AluminumCoefficient of Volume: 0.2
Air Valve Type: 3-Way, 2-PositionMax. Pressure: 150 psi
Country of Origin (subject to change): United States

Description

Manual Air Control Valve, 3-Way, 2-Position, Pipe Size 1/8 In., Actuator/Return Roller/Spring, Coefficient of Volume 0.2, Temp. Range 32 Degrees to 175 Degrees F, Max. Pressure 150 psi, Connection NPT, Closed Center Position, Body Material Aluminum, Overall Length 4-1/4 In., Overall Height 2-1/4 In., Overall Width 1/2 In.

Reviews