Manual Air Control Valve, 4-Way, 1/4In NPT

PARKER| Zoro #: G2030393| Mfr #: 520211000

$92.00 /ea

This item ships free. Details.Standard ground shipping.
Details:
Overall Length: 5-1/4"
Temp. Range: 32 Degrees to 175 Degrees F
Item: Manual Air Control Valve
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G2030393 Mfr #: 520211000
Overall Length: 5-1/4"Temp. Range: 32 Degrees to 175 Degrees F
Item: Manual Air Control ValveOverall Width: 1"
Actuator/Return: Roller/SpringConnection: NPT
Overall Height: 1-1/2"Pipe Size: 1/4"
Series: Directair 4Body Material: Aluminum
Air Valve Type: 4-Way, 2-PositionMax. Pressure: 150 psi
Coefficient of Volume: 0.8Country of Origin (subject to change): United States

Description

Manual Air Control Valve, 4-Way, 2-Position, Pipe Size 1/4 In., Actuator/Return Roller/Spring, Coefficient of Volume 0.8, Temp. Range 32 Degrees to 175 Degrees F, Max. Pressure 150 psi, Connection NPT, Body Material Aluminum, Overall Length 5-1/4 In., Overall Height 1-1/2 In., Overall Width 1 In.

Reviews