Parker

Manual Air Control Valve, 4-Way, 1/4In NPT


$189.99
/ea
Free Shipping & Returns

Free Shipping on orders over $50
Free 30-Day Returns

Key Features

  • Valve Ways and Positions 4-Way/2-Position
  • Pipe Size 1/4"
  • Max. Pressure 150 psi
  • Valve Port Size 1/4 in
  • Body Material Aluminum
See all product information